Unused RVS Horizontal Refrigerant Oil Pot - 2.23 gallons

Unused RVS Horizontal Refrigerant Oil Pot - 2.23 gallons

Unused RVS Horizontal Refrigerant Oil Pot. Certified by Refrigeration Valves & Systems Bryan, Texas. Nat'l Bd.: 26132. Serial: 49694. Year: 2014. MAWP: 300 PSI at 300F. MDMT: -50F at 300 PSI. Material: SA106B. *Note: U1A form and drawing available. Approximate volume: 2.23 gallons. Estimated weight: 38 lbs. Dimensions: 6-5/8 in. OD X 18 in. Long. (ACN8)
Product Details
  • Stock No: CRVS01
  • Manufacturer: RVS
  • Serial Number: 49694
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 6.625
  • Tank Length (Inches): 18
  • Tank Estimated Capacity (Gallons): 2.23
  • Tank National Board Number: 26132
  • Tank MAWP (PSI at temp): 300 psi @ 300 °F
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. pipe, Outlet: (1) 0.75 in. pipe
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 6.625
  • Weight (LBS): 38
  • ACN: 8
Additional Product Details
  • Year of Manufacture: 2014
Unused RVS Horizontal Refrigerant Oil Pot - 2.23 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed