Unused Scotsman Touchfree Air Cooled Nugget Ice Maker and Dispenser

Unused Scotsman Touchfree Air Cooled Nugget Ice Maker and Dispenser

Unused Scotsman Touchfree Air Cooled Nugget Ice Maker and Dispenser. Model: MDT5N25A-1H. Approximate capacity per 24 hour period is 523 lbs. of soft, chewable nugget ice, given respective air and water temperatures of 70°F and 50°F. 115V, 60 Hz, 1 phase. Specifically designed to meet the strict requirements of health care facilities, this unit features a “touch-free”, infrared toggle design that dispenses ice when the sensor is triggered, thus eliminating the need of physical contact with the surfaces of the machine and ensuring that the risk of cross-contamination is greatly reduced. This unit was ordered for use in a hospital but never installed, and was only recently taken out of its shipping container for our photographs. Overall dimensions: 2 ft. 2-1/4 in. L x 1 ft. 10-1/4 in. W x 3 ft. 5 in. H.(ACN40).

Product Details
  • Stock No: CRCK46.9
  • Manufacturer: Scotsman
  • Model: MDT5N25A-1H
  • Serial Number: 9020000000000
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Scotsman Touchfree Air Cooled Nugget Ice Maker and Dispenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed