Unused Spare Raypack Copper Fin Coil

Unused Spare Raypack Copper Fin Coil

Unused Spare Raypack Copper Fin Coil. Overall dimensions: 48 in. L x 21.5 in. W x 3.5 in. H.

Product Details
  • Stock No: RHOH07
  • Manufacturer: Raypak
Boiler Details
  • Boiler Type: Hot Water Boilers
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 21.5
  • Height (Inches): 3.5
Additional Product Details
Unused Spare Raypack Copper Fin Coil
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed