Unused Sussman Electric Boiler- 44 HP

Unused Sussman Electric Boiler- 44 HP

1997 Unused Sussman Electric Boiler- 44 HP. Model: SVS-420. S/N: VS7-1006-U97. Nat'l Bd: 190. For low or high pressure steam. Maximum designed steaming capacity: 1512 lb/hr. MAWP: 150 psig. Power requirements: 480 V, 520 amps, 60 Hz, 3 phase. Control requirements: 120 V, 1.7 amps. Standard features on the Sussman boiler include: 2 in. thick insulation, vertically mounted incoloy sheathed immersion elements complete with expoxy and seal, liquid level gauge glass assembly, main and auxilliary low water cutt off controls, manual reset high limit pressure controls, and industrial rated magnetic contactors. Inlets: (1) 3/4 in. dia. feed pipe. Outlets: (1) 1-1/2 in. dia. blowoff, (1) 1-1/2 in. dia. safety valve, (1) 3 in. dia. pipe. Overall dimensions: 44 in. L x 43 in. W x 64 in. H.

Product Details
  • Stock No: GGEP001.20
  • Manufacturer: Sussman
  • Model: SVS-420
  • Serial Number: VS7-1006-U97
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Sussman Electric Boiler- 44 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed