- Product Details
Unused Taco CA Series Air Expansion Tank - 57 gallon
Unused Taco CA Series Air Expansion Tank. Heavy-Duty Butyl Rubber Diaphragm. MAWP 125 PSI at 240ºF. MDMT -20ºF at 125 PSI. “Limited Acceptance” Design—For small heating installations and most chilled water applications where smaller air volumes and expanded fluid volumes are needed. Shell: Fabricated Steel, Designed and Constructed per ASME Section VIII Div. 1. Date 02/10. Dimensions: 1 ft. 8 in. dia. x 4 ft. 10-7/8 in. H. Weight: 290 lbs.
- Stock No: GAMP048.1
- Manufacturer: Taco
- Model: CA215-125
- Serial Number: Z02010
- Tank Materials of Construction: Shell: Fabricated Steel, Desifned and Constructed per ASME Section VIII Div. 1
- Motor Included? No
- Width (Inches): 20
- Height (Inches): 58.875
- Weight (LBS): 290
- Year of Manufacture: 2010
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













