Unused Taco CX Series Air Expansion Tank - 79 gallon

Unused Taco CX Series Air Expansion Tank - 79 gallon

Unused Taco CX Series Air Expansion Tank. Heavy-Duty Butyl Rubber Diaphragm, MAWP 125 PSI at 240ºF. MDMT -20ºF at 125 PSI. “Limited Acceptance” Design—For small heating installations and most chilled water applications where smaller air volumes and expanded fluid volumes are needed. Shell: Fabricated Steel, Designed and Constructed per ASME Section VIII Div. 1. Date: 03/10. Dimensions: 2 ft. dia. x 4 ft. 5-3/8 in H. Weight: 260 lbs.

Product Details
  • Stock No: GAMP047.1
  • Manufacturer: Taco
  • Model: CX300-125
  • Serial Number: Z03448
Tank Details
  • Tank Materials of Construction: Shell: Fabricated Steel, Desifned and Constructed per ASME Section VIII Div. 1
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 24
  • Height (Inches): 53.375
  • Weight (LBS): 260
Additional Product Details
  • Year of Manufacture: 2010
Unused Taco CX Series Air Expansion Tank - 79 gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed