- Product Details
Unused Taco Shell and Tube Heat Exchanger - 11.7 sq. ft.
Taco Shell and Tube Heat Exchanger – 11.7 sq. ft. Certified by Taco in Fall River, Mass. For steam to liquid service (liquid in tubes). Cast iron head, steel shell, 2-pass copper tubes, and steel baffles. Nat’l Bd: 323956: MAWP-S 150 PSI at 375ºF. MAWP-T: 150 PSI at 375ºF. MDMT -20ºF at 150 PSI. MFR S/N: Z04632. Date: 4/10. Tube diameter: 0.75 in. Tube thickness: 0.035 in. Tube ports: 1.5 in. threaded. Shell size: 4 in. dia x 5 ft. long. Weight: 94 lbs. Quantity available: 1. (ACN20)
- Stock No: GAMP060.1
- Manufacturer: Taco
- Model: G4210S
- Serial Number: Z04632
- Heat Transfer Surface Area (SQ FT): 11.7
- Number of Passes: 2
- Tube Material: Copper
- Number of Tubes: 2
- Tube Diameter (inches): 0.75
- Tank National Board Number: 323956
- MAWP (PSI at temp): 150 PSI @ 375ºF
- MAWT (temp at PSI): 150 PSI @ 375ºF
- MDMT (temp at PSI): -20ºF @ 150
- Inlets & Outlets Description: Tube ports: 1.5 in. threaded.
- Motor Included? No
- Width (Inches): 4
- Height (Inches): 60
- ACN: 20
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












