Unused Tyco Agastat Timing Relay

Unused Tyco Agastat Timing Relay

Unused Tyco Agastat Timing Relay. Model: 7012AK. Time: 1-300 seconds. Coil: 120v, 60 Hz. Overall dimensions: 2-1/2 in. L x 2-1/2 in. W x 4-1/2 in. H.
Product Details
  • Stock No: MBNC001-03
  • Manufacturer: Tyco
  • Model: 7012AK
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 2.5
  • Width (Inches): 2.5
  • Height (Inches): 4.5
Additional Product Details
Unused Tyco Agastat Timing Relay
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed