Unused Viking KK125 Heavy Duty Pump

Unused Viking KK125 Heavy Duty Pump

Unused Viking KK125 Heavy Duty Pump. Model: KK125. Serial No: 11030225. Seal type: Packed. Overpressure relief valve faceplate. Revolvable pump casing (8 position). Nominal pump rating: 100 GPM at 780 RPM. Maxium hydrostatic pressure: 400 PSIG. Maximum recommended temperature for cataloged pump: 300F. Port size: 2 in. Shipping Weight: 110 lbs.
Product Details
  • Stock No: DRLM01
  • Manufacturer: Viking
  • Model: KK125
  • Serial Number: 11030225
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Viking KK125 Heavy Duty Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed