Unused Vilter VMC 440 6-Cylinder Bare Reciprocating Compressor

Unused Vilter VMC 440 6-Cylinder Bare Reciprocating Compressor

Surplus Unused Remanufactured Vilter VMC 440-Series Reciprocating Compressor. Model: 446. Serial: R66699. Order: K68060. Size: A12B446B. Test pressure: 575 PSIG high side, 375 PSIG low side. Number of cylinders: 6. Nominal rating (+20F / +95F): 85.2 TR (R717 Ammonia. Displacement: 232 M3hr (136.55 CFM). Ports (in/out): 4 in./ 3 in. Compressor weight: 3,100 lbs. This is a surplus remanufactured unit.

Product Details
  • Stock No: RFOK03
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: R66699
  • Package Included? No
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Vilter VMC 440 6-Cylinder Bare Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed