Unused Waukesha Model 2085 Sanitary Centrifugal Pump

Unused Waukesha Model 2085 Sanitary Centrifugal Pump

Unused Waukesha Sanitary Centrifugal Pump. Model: 2085. Serial No: 25687400. The 2085 has 3 in. inlet, 2 1/2 in. outlet, and max 8 1/2 in. impeller (up to 840 GPM). The current impeller is 6 1/4 in. diameter. Reliance motor: 30 hp, 3540 rpm, 230/460 V, 67.8/33.9 amps, 60 Hz, 3 ph, TEFC, inverter duty. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 1 ft. 5 in. H.
Product Details
  • Stock No: SMLR02
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2085
  • Serial Number: 25687400
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Waukesha Model 2085 Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed