Unused Waukesha Model 220 Positive Displacement Pump

Unused Waukesha Model 220 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model 220. S/N: 299637-02. Flow rate for a new pump is 310 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump currently has O-ring seals. Drive and pump seals can be changed to suit your application. Sew-Eurodrive motor: 15 hp, 1740 rpm, 230/460 V, 40/ 20 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer: 13.33 ratio, Output: 37-145 rpms. Typical applications include: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical. 316 stainless steel standard construction. 3-A sanitary rated. Ports: (2) 4 in. dia. S-line fittings. Overall dimensions: 6 ft. 3 in. L x 1 ft. 8 in. W x 2 ft. 7 in. H.(ACN326).

Click here to see a video of the equipment
Product Details
  • Stock No: SKFI026.72a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 299637-02
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Waukesha Model 220 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed