Unused W.E. Anderson Lin-E-Aire Control Valve

Unused W.E. Anderson Lin-E-Aire Control Valve

Unused W.E. Anderson Lin-E-Aire Control Valve. S/N: 2003VA12-230. Range: 3-15 PSI. Size: 1.25 inches. Body Material: DI. Trim Material: SST. Inner Valve: LIN. Body Rating: 250 psi. S888099 01. W.E. Anderson a division of Dwyer Instruments, Inc.
Product Details
  • Stock No: NOI1404
  • Manufacturer: W.E. Anderson
  • Model: 1.25
  • Serial Number: 2003VA12-230
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused W.E. Anderson Lin-E-Aire Control Valve
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed