Unused Westinghouse Advantage PONI Starter Interface Module

Unused Westinghouse Advantage PONI Starter Interface Module

Unused Westinghouse Advantage PONI Starter Interface Module. Model: A. S/N: 017467. Cat. No. WPONI. Style no: 2D79735G04. 120 V, 50/60Hz. Overall dimensions: 3 in. L x 2 in. W x 2-1/2 in. H.

Product Details
  • Stock No: MBNC003
  • Manufacturer: Westinghouse
  • Model: A
  • Serial Number: 17467
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Westinghouse Advantage PONI Starter Interface Module
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed