Unused Westinghouse Control Circuit Terminal Block

Unused Westinghouse Control Circuit Terminal Block

Unused Westinghouse Control Circuit Terminal Block. Cat. No: WTBFNF. 10 amp, 250V. Overall dimensions: 2-1/4 in. L x ¾ in. W x 4-1/4 in. H.

Product Details
  • Stock No: MBNC005-01
  • Manufacturer: Westinghouse
Previous Refrigerant
Motor Details
  • Motor Voltage: 250
  • Motor Amps: 10
Dimensions:
  • Length (Inches): 2.25
  • Width (Inches): 0.75
  • Height (Inches): 4.25
Additional Product Details
Unused Westinghouse Control Circuit Terminal Block
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed