Unused Westinghouse IQ Energy Sentinel

Unused Westinghouse IQ Energy Sentinel

Unused Westinghouse IQ Energy Sentinel™. S/N: 135. Style: 2D78556G02. Maximum rating: 277 / 480V. Overall dimensions: 4 in. L x 3-1/4 in. W x 2 in. H.

Product Details
  • Stock No: MBNC004
  • Manufacturer: Westinghouse
  • Serial Number: 135
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 3.25
  • Height (Inches): 2
Additional Product Details
Unused Westinghouse IQ Energy Sentinel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed