Up-Right Flying Tiger Vertical Lift

Up-Right Flying Tiger Vertical Lift

Up-Right Flying Tiger Vertical Lift, Model F-5121, S/N 815, 21 ft., 410 lbs.

Product Details
  • Stock No: HDNP759.7
  • Manufacturer: Not Specified
  • Model: F-5121
  • Serial Number: 815
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 410
Additional Product Details
Up-Right Flying Tiger Vertical Lift
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed