Urschel Comitrol

Urschel Comitrol

Urshcel Grinder, Model 2100 Comitrol, S/N 169, 60 hp 230/460 volts 138/69 Final rpm, top chute inlet base 34 in. W x 26 in. L, overall dimensions 82 in. L x 65 in. W x 100 in. H

Product Details
  • Stock No: 120.BASF325.45a
  • Manufacturer: Urschel Laboratories Inc.
  • Model: 2100
  • Serial Number: 169
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Urschel Comitrol
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed