Urschel Comitrol MG Processor

Urschel Comitrol MG Processor

Urschel Comitrol Processor. Model: MG. S/N: 1081. The MG model is the predecessor to the 1700 Comitrol. Louis Allis Motor: 30 hp, 3530 rpm, 208-220/440 V. The Comitrol accommodates three types of reduction heads which enable a broad spectrum of product processing capabilities and is recommended for free-flowing dry and semidry product applications (common application: peanut butter, coconut cream, coconut shreds, textured vegetable protein, gelatinized corn starch, cookie rework, parmesan cheese, bread granulation, dehydrated lemon peel, etc). Discuss with salesperson your process and product to determine if this unit should handle your specific duty. The reduction heads and head speed can be changed to suit your application (not included). Tank has approximately 55 gal capacity: 2 ft. 7 in. straight wall height and 1 ft. 11 in. inside diameter. Tank outlet on bottom: 2 in. S-line fitting. Net weight: 1100 lbs. Approximate overall dimensions: 4 ft. 8 in. L x 3 ft. x 6 ft. 10 in. H. (ACN420-65).
Product Details
  • Stock No: AANF152.25
  • Manufacturer: Urschel Laboratories Inc.
  • Model: MG
  • Serial Number: 1081
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Louis-Allis
  • Motor Horsepower(HP): 30
  • Motor RPM: 3530
  • Motor Voltage: 208-220/440
Dimensions:
  • Length (Inches): 56
  • Width (Inches): 36
  • Height (Inches): 82
  • Weight (LBS): 1100
  • ACN: 420-65
Additional Product Details
Urschel Comitrol MG Processor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed