Urschel Comitrol Processor, Model 3600

Urschel Comitrol Processor, Model 3600

Urschel Comitrol Processor. Model: 3600. S/N: 249. Impeller diameter: 5-1/2 in. Ideal for a wide foods such as meats, poultry, fruits, vegetables, and cheeses as well as many chemical and pharmaceutical products. Designed for pilot plant, laboratory, and production operations. The Dio-Cut impeller is designed to continually move product over all cutting edges of the cutting head to product the longest possible usage. Includes Allen-Bradley start/stop/reset control box and heavy duty vacu-break switch. Louis Allis Motor, 10 hp, 3490 rpm, 220/440 V, 25/12.5 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. infeed port. Outlets: (1) 18 in. L x 6 in. W discharge. Overall dimensions: 29 in. L x 28 in. W x 55 in. H.

Product Details
  • Stock No: ATE205.
  • Manufacturer: Urschel Laboratories Inc.
  • Model: 3600
  • Serial Number: 249
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Urschel Comitrol Processor, Model 3600
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed