Urschel Cutter

Urschel Cutter

Urschel Cutter. Model: 30. Cutting wheel diameter: 22 in. Unit uses (4) 2 in. W slicing blades. The Urschel Model 30 minimizes short end pieces from one end of food products such as green or wax beans, asparagus, okra, celery, carrots, and rhubarb. Maximum infeed product entering the machine should not exceed 8" in length. The machine features continuous operation for uninterrupted production, and simplified design for easy cleanup and maintenance. Inlets: (1) 3/4 in. dia. NPT (male). Outlets: (1) 12 in. W x 5 in. H discharge chute. Overall dimensions: 43-1/2 in. L x 32 in. W x 54 in. H.
Product Details
  • Stock No: RFPM244.1
  • Manufacturer: Urschel Laboratories Inc.
  • Model: 30
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Urschel Cutter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed