Urschel Dicer, Model G-A

Urschel Dicer, Model G-A

Urschel Dicer. Model: G-A. S/N: 3830. Types of Cuts: slices, strip cuts, or dices can be produced by using the required cutting spindles and adjusting the slice thickness. Currently set up to cut 3/4 in. x 1/2 in. x 1/2 in. cubes. Reliance Electric Motor, 2 hp, 1770/1470 rpm, 758/630 rpm (final), 230/460-208-416 V, 5.3-2.65-6.0-3.0 amps, 60/50 Hz, 3 phase. Versatile three-dimensional cutter capable of producing uniform dices, straight french fry strips, and slices from a variety of soft ripe fruits and brittle root vegetables including peaches, pears, potatoes, lettuce, cucumbers, and carrots. Features continuous operation for uninterrupted production and simplified design for easy cleanup and maintenance. Inlets: 18 in. L x 12 in. W infeed chute. Outlets: (1) 11-1/2 in. L x 9-1/2 in. W basket. Overall dimensions: 55 in. L x 31 in. W x 45 in. H.

Product Details
  • Stock No: DMNY003.
  • Manufacturer: Urschel Laboratories Inc.
  • Model: G-A
  • Serial Number: 3830
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Urschel Dicer, Model G-A
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed