Urschel Dicer / Slicer Stainless Steel

Urschel Dicer / Slicer Stainless Steel

Urschel Laboratories Inc. Model G Dicer, S/N 622, unit is mounted on stainless steel Frame, table and casters. Table is 38-1/2 in. Hight, 20-1/2 in. Wide, 53 in. Long. Overall dimensions 53 in. H x 39 in. W x 59 in. L. Leeson Washguard Motor 2 hp, Model C145T17WB14A, rpm 1,740, Cat No. G120586.00, date code K99B, 208/230 Volt, 1460 60Hz.,10 in. stainless steel impeller and 3/8 in. circular, 3/8 in. cross-cut knives.
Product Details
  • Stock No: 185-SC-6521
  • Manufacturer: Urschel Laboratories Inc.
  • Model: G
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Urschel Dicer / Slicer Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed