Urschel Knife Sharpener

Urschel Knife Sharpener

Urschel Knife Sharpener. Model: CKG. S/N: 1115. Overall Dimensions: 1 ft. 4 in. L x 1 ft. 1 in. W x 11 in. H.

Product Details
  • Stock No: 15-SC-4061
  • Manufacturer: Urschel Laboratories Inc.
  • Model: CKG
  • Serial Number: 1115
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Urschel Knife Sharpener
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed