Urschel Laboratories Inc. Dicer

Urschel Laboratories Inc. Dicer

Urschel Laboratories Inc. Dicer, Valparaiso, Ind., Model G, Serial 622, Chute 15 in x 19 in x 6 in Deep, Casters, Motor 2 HP 208 - 230/460V 1740 RPM, overall dimensions 61 in L x 39 in W x 54 in H

Product Details
  • Stock No: 125.CJR13.35
  • Manufacturer: Urschel Laboratories Inc.
  • Model: G
  • Serial Number: 622
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Urschel Laboratories Inc. Dicer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed