Urschel Laboratories Inc. Model G-A Dicer

Urschel Laboratories Inc. Model G-A Dicer

Urschel Laboratories Inc. Dicer. Model G-A. Horizontal blades dimensions: 6-3/4 in. L. x ¼ in. W. Horizontal blades separation: 5/8 in. Circular blades dimensions: 3-1/2 in. dia. Circular blades separation: ¼ in. Baldor Electric Company motor: 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 A, 60 Hz, 3 phase. The Model G-A Dicer is equipped with stainless steel product contact parts and can operate continuously to produce slices, strip cuts or dices of desired thickness (from 1/8 in. to 3/4 in.) by using various cutting spindles. This machine is currently setup to do 1/2 in. cross knife cuts and 1/4 in circular knife cuts. Applications include: French fry potato strips, brittle root vegetables and soft, ripe fruits. Inlets: (1) 1 ft. 6 in. L. x 1 ft. W. Approximate overall dimensions: 6 ft. 2 in. L x 2 ft. 8-3/4 in. W x 4 ft. 11 in. H.(ACN320)(GH).

Product Details
  • Stock No: SFEC3807.85
  • Manufacturer: Urschel Laboratories Inc.
  • Model: G-A
  • Serial Number: 1127
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Urschel Laboratories Inc. Model G-A Dicer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed