Urschel Model 3600 Comitrol Processor

Urschel Model 3600 Comitrol Processor

Urschel Comitrol processor. Model: 3600. S/N: 335. The compact size of the Comitrol processor model 3600, makes each machine ideal for a wide range of small volume to high capacity production environments. Foods such as meats, poultry, fruits, vegetables, and cheeses can be processed as well as many chemical and pharmaceutical products. Urschel Motor, 3 hp, 550V, 3 phase. Doerr motor (screw motor), 1/6 Hp, 3 phase. Boston Motor drive, 1,750 rpm-out, 90 lb-in. torque. 3-Blade impeller with a diameter of 6 in. Auger screw dimensions: 3 in. dia. x 5-1/2 in. L. Pan dimensions: 23 in. L x 13 in. W x 2 in. H. Inlets: 6 in. L x 5 in. W. Overall dimension: 2 ft. 11 in. L x 1 ft. 9 in. W x 3 ft. 6 in. H.(ACN190).

Product Details
  • Stock No: BYCD001.25
  • Manufacturer: Urschel Laboratories Inc.
  • Model: 3600
  • Serial Number: 335
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Urschel Model 3600 Comitrol Processor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed