Urschel Slicing / Dicing Machine - H-A

Urschel Slicing / Dicing Machine - H-A

Urschel Slicing / Dicing Machine. Model: H-A. Materials of construction include stainless steel. Currently, the machine has a circular knife assembly set a 1 inch and the cross cut knives are missing. The Urschel Model H uniformly slices, strip cuts, and dices a variety of products including peaches, pears, potatoes, lettuce, cucumbers, and carrots. The machine features continuous operation for uninterrupted production. Available Slice thickness: 1/8 in. (3.2 mm) to 1 in. (25 mm). Available Crosscut knife cuts: 3/4 in. (19.1 mm) to 1-3/4 in. (44.5 mm). Available Circular knife cuts: 1/8 in. (3.2 mm) to 3 in. (76.2 mm). Approximate weight: 775 lbs. Approximate overall dimensions: 6 ft. 2 in. L x 3 ft. 10 in. W x 4 ft. 1 in. H.(ACN380).

Product Details
  • Stock No: SFEC51010.70
  • Manufacturer: Urschel Laboratories Inc.
  • Model: H-A
  • Serial Number: 691
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Urschel Slicing / Dicing Machine - H-A
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed