U.S. Bottlers 8-Head Vacuum Filler

U.S. Bottlers 8-Head Vacuum Filler

U.S. Bottlers 8-Head Vacuum Filler. Model: SS-18. S/N: 1971. Series: 51549. Nozzle spacing: 2-1/2 in. Conveyor: 75 in. L by 3 in. max width for a product. Infeed and exit height is 36 in. A superior concept incorporating a simple and straightforward liquid system in a robust and durable mechanical design offers unparalleled performance, with high efficiency, and reliability. (2) 5-1/2 dia. x 12-1/2 in. H glass cylinders. Pump, S/N: B-38217, Size B. Baldor Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 2.1-2/1 amps, 60 Hz, 3 phase. Overall dimensions: 75 in. L x 24 ½ in. W x 65 ½ in. H.
Product Details
  • Stock No: SHCA1545.1
  • Manufacturer: U.S. Bottlers
  • Model: SS-18
  • Serial Number: 1971
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
U.S. Bottlers 8-Head Vacuum Filler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed