US Electric Motor - 100 HP

US Electric Motor - 100 HP

US Electric Motor, Electric Motor S/N R-4313-07-934, 230/460 volt, 3 phase, 60 hz, 1,775 rpm, 100 hp.

Product Details
  • Stock No: JME13
  • Manufacturer: U.S. Electrical
  • Serial Number: R-4313-07-934
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 100
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
US Electric Motor - 100 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed