U.S. Electric Motor

U.S. Electric Motor

U.S. Electric 75HP Motor, Serial Number 1247 Frame 444HP 1800RPM 60Hz, 49in Long x 33in Wide x 21in Diameter.jpg
Product Details
  • Stock No: TGP04a
  • Manufacturer: U.S. Motors Synchrogear
  • Serial Number: 1247
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 444
  • Motor RPM: 1800
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 49
  • Width (Inches): 33
  • Height (Inches): 21
Additional Product Details
U.S. Electric Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed