U.S. Electric Motor

U.S. Electric Motor

U.S. Electric 75HP Motor, Model 6212-27-JC3 Frame 363727 1775 RPM 230-460V, 39in Long x 18in Wide x 16in Diameter.
Product Details
  • Stock No: TGP05a
  • Manufacturer: U.S. Motors Synchrogear
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 75
  • Motor RPM: 1775
  • Motor Voltage: 230-460
  • Motor Frame Size: 363727
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 18
Additional Product Details
U.S. Electric Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed