US Electrical Motor - 1hp

US Electrical Motor - 1hp

US Electrical s, 1 hp, 1,750 rpm, 208-230/460 volt, 36-3.6/1.8 amps, 60 hz, 3 phase, 143 TC Frame.
Product Details
  • Stock No: HDNP917.3a-06
  • Manufacturer: U.S. Electrical
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 36-3.6/1.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 143 TC
Dimensions:
Additional Product Details
US Electrical Motor - 1hp
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed