U.S Electrical Motor (15 HP, 1775 RPM, 460/230 V)

U.S Electrical Motor (15 HP, 1775 RPM, 460/230 V)

U.S Electrical Motor. ID No: G11-03009493-GT-01. Catalog No: HW15E2E2-C, Shaft End Bearing: 6309-2RS-JC3. Frame: 254T. Type: FCT. Enclosure: TE. Power Supply: 15 HP, 60 Hz, Volts: 230/460.
Product Details
  • Stock No: REP90
  • Manufacturer: U.S Electrical Motors
  • Serial Number: G11-03009493-GT-01
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical
  • Motor Horsepower(HP): 15
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 37.0/18.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 15
  • Height (Inches): 14
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
U.S Electrical Motor (15 HP, 1775 RPM, 460/230 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed