U.S. Electrical Motor - 20 HP

U.S. Electrical Motor - 20 HP

U.S. Electrical Motor. Model: R877A. 1785 rpm, 208-230/460V, 54-49/24.3A, 60 Hz, 3 phase or 20 hp, 1455 rpm, 190/380V, 60.6/30.3, 50 Hz, 3 phase. Shaft length: 4-1/4 in. Shaft diameter: 1-1/2 in. Frame: 256T. Overall dimensions: 2 ft. 1 in. L x 18 in. W x 14 in. H.(H10).
Product Details
  • Stock No: HDDG406B
  • Manufacturer: U.S. Electrical
  • Model: R877A
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
U.S. Electrical Motor - 20 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed