US Electrical Motor (200 HP, 3560 RPM, 230/460 V)

US Electrical Motor (200 HP, 3560 RPM, 230/460 V)

US Electrical Motor. Power Output: 200 HP, 3 Ph, 60 Hz, 230/460 Volts, 3560 RPM. Serial No: 624775.
Product Details
  • Stock No: KSID01A
  • Manufacturer: U.S Electrical Motors
  • Serial Number: 624775
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: U.S. Electrical Motors
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,560
  • Motor Voltage: 230/460
  • Motor Amps: 441/240
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 1,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
  • Previously Used With: Vilter Screw Compressor Package
US Electrical Motor (200 HP, 3560 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed