U.S Electrical Motors Motor (25 HP, 1760 RPM, 230/460 V)

U.S Electrical Motors Motor (25 HP, 1760 RPM, 230/460 V)

U.S Electrical Motors Motor (25 HP, 1760 RPM, 230/460 V) Serial Number: H341R008. 25 HP. Motor RPM: 1760. Motor Voltage:1760. Motor Voltage: 230/460. Motor Amps: 66/33. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 284T. Shipping Dimensions (Inches): 26x19x16. Weight(lbs): 155
Product Details
  • Stock No: 29B
  • Manufacturer: U.S Electrical Motors
  • Serial Number: H341R008
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical
  • Motor Horsepower(HP): 25
  • Motor RPM: 1,760
  • Motor Voltage: 230/460
  • Motor Amps: 66/33
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 19
  • Height (Inches): 16
  • Weight (LBS): 155
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Split Case Centrifugal Pump
U.S Electrical Motors Motor (25 HP, 1760 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed