U.S. Gearmotor Model SEP-GWP

U.S. Gearmotor Model SEP-GWP

U.S. Gearmotors Assembled Product Specifications: Frame: 48-1, Type: SEP-GWP, Max Rpm : 30, Assembly: F-1, Output Torque: 381, Min: E523/F310/H1178145N.
Product Details
  • Stock No: NSF21.84
  • Manufacturer: US GearMotors
  • Model: SEP-GWP
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical
  • Motor Horsepower(HP): 1
  • Motor RPM: 1,725
  • Motor Amps: 6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 16
  • Height (Inches): 11
  • Weight (LBS): 54
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Motor Tag Plate Not Readable
U.S. Gearmotor Model SEP-GWP

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed