US Motors 2300V Electric Motor - 200 HP

US Motors 2300V Electric Motor - 200 HP

U.S. Electrical Motors Electric Motor. Specs: 200 HP, 2300V, 48.8 Amps, 1180 RPM, 449T Frame, 60 Hz, 3-phase.
Product Details
  • Stock No: HFLT03.
  • Manufacturer: U.S. Electrical
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 200
  • Motor RPM: 1180
  • Motor Voltage: 2300
  • Motor Amps: 48.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 449T
Dimensions:
Additional Product Details
US Motors 2300V Electric Motor - 200 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed