US Motors CG03 Motor (5 HP, 1760 RPM, 208-230/460V)

US Motors CG03 Motor (5 HP, 1760 RPM, 208-230/460V)

Used US Motor 3 Phase Electric Motor. Catalog No: U5P2D, Model: CG03, Frame: 184T, Type: UTE, Hz: 60, HP: 5, RPM: 1760, Volts: 208-230/460, Amps: 13.60-12.30/6.20.
Product Details
  • Stock No: NSF21.64
  • Manufacturer: US Motors
  • Model: CG03
  • Serial Number: T06 7530341-0002 M 0001
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,760
  • Motor Voltage: 208-230/460
  • Motor Amps: 13.60-12.30/6.20
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 6
  • Height (Inches): 13
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
US Motors CG03 Motor (5 HP, 1760 RPM, 208-230/460V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed