Used Stairway

Used Stairway

Used 112L x 49W x 91H Stairway. Was Previously paired with silo tanks at a Cookie bakery.
Product Details
  • Stock No: OTIS79
  • Manufacturer: Not Provided
  • Model: Not Provided
  • Serial Number: Not Provided
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 112
  • Width (Inches): 49
  • Height (Inches): 91
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Used Stairway

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed