Used U.S.P.I. Submicron Oil Filtration Unit

Used U.S.P.I. Submicron Oil Filtration Unit

US Petrolon Industrial, Inc. (USPI) High Pressure Refrigeration Inline Filtration Unit. Model: D1000AMM. Designed to be used inline with NH3 Ammonia, R-22 Freon, R-570, etc. screw and reciprocating compressors. Removes both solids and moisture from compressor fluids. Installs with two isolation ball valves. Helps restore oil to cleaner levels which extends the compressor life. For reservoirs 1-120 gallons. Weight varies: 85-185 lbs. Dimensions: 26 in. W x 17 in. D x 41.5 in H. (ACN50)

Product Details
  • Stock No: NOI1401
  • Manufacturer: U.S.P.I.
  • Model: D1000AMM
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 26
  • Height (Inches): 41.5
  • ACN: 50
Additional Product Details
Used U.S.P.I. Submicron Oil Filtration Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed