USF 6 X 72 Votator

USF 6 X 72 Votator

USF 6 x 72 Votator, Model GSSHE, S/N 89330HA, Manuf. Serial A49771, 1990, mawp shell side 400 psi at 375 °F to -20 °F tube side 150 psi at 375 °F to -20 °F, Votator 4-1/2 in. Diameter x 8 ft. L, Barrel 14 in. Diameter x 70 in. L, overall 12 ft. L x 27 in. W x 48 in. H, 2 in. connections.

Product Details
  • Stock No: 125.BASF368.4a
  • Manufacturer: USF
  • Model: GSSHE
  • Serial Number: 89330HA
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
USF 6 X 72 Votator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed