USS Vertical Ammonia Receiver

USS Vertical Ammonia Receiver

USS United States Steel Corp. Vertical Ammonia Receiver - 16 ft. H x 8 ft. Dia. Serial: 133030. Built 1979. MAWP: 250 PSI at 650F. Shell thickness: 11/16 in. Head thickness: .677 in min. Surface area: 538 sq. ft. Capacity: 6472 gallons.

Product Details
  • Stock No: RPCA1363I.12a
  • Manufacturer: United States Steel Corp.
  • Serial Number: 133030
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
USS Vertical Ammonia Receiver
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed