V-Shaped Hopper with Screw Auger, Stainless Steel

V-Shaped Hopper with Screw Auger, Stainless Steel

V-shaped Hopper with Screw Auger. Stainless steel. Hopper dimensions: 92 in. L x 36 in. W x 30 in. H. Screw auger: 9 in. dia. Elecktra motor: 1/2 hp, 1,725 rpm, 29 rpm output, 230/460 V, 2.4/1.2 amps, 60 Hz, 3 phase. Overall dimensions: 162 in. L x 48 in. W x 38 in. H.

Product Details
  • Stock No: CCFP111.
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
V-Shaped Hopper with Screw Auger, Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed