Vac-U-Max Portable Vacuum System

Vac-U-Max Portable Vacuum System

Vac-U-Max Portable Vacuum System. Belleville NJ USA. TT-12661. Electrical requirement: 460V, 60 Hz, 3-phase. Features EG&G Rotron vacuum pump: 5 HP, 200-230/460V, 3-phase, 60 Hz (also rated for 50 Hz). Rotoron model DR707D89X, part 036789, serial CD05642. Overall dimensions: 44 in. L x 22 in. W x 62 in. H.

Product Details
  • Stock No: SIKH045
  • Manufacturer: Vac-U-Max
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 22
  • Height (Inches): 62
Additional Product Details
Vac-U-Max Portable Vacuum System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed