Vacu-Lift Airlock Valve

Vacu-Lift Airlock Valve

Vacu-Lift Airlock Valve. Rotor: 9 in. dia. Uses (6) 11 in. L x 4 in. W spinning blades. Inlets: (1) 7-1/2 in. L x 6-1/6 in. W infeed with an 11 in. L x 10 in. W flange and (8) 3/8 thru-holes. Outlets: (1) 8 in. dia. discharge with an 11 in. flange and (6) 3/8 in. dia. thru-holes at a center-to-center distance of 9 in. Overall dimensions: 19 in. L x 12 in. W x 12 in. H. (GD).

Product Details
  • Stock No: 4-SC-0221B.
  • Manufacturer: Vacu-Lift
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 12
  • Height (Inches): 12
Additional Product Details
Vacu-Lift Airlock Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed