Vacu-Therm - 50 Gallon

Vacu-Therm - 50 Gallon

Vaccu Therm-50 Gallon. Inside dimensions: 19-1/2 in.dia x 44-1/2 in. H. Inlets: (1) 1-1/2 in., (1) 2 in., (2) 5-1/2 in. (manway). Outlets: (1) 2 in. 4 legs; 6 in. H Overall dimensions: 30 in. L x 28-1/2 in. W x 67 in. H.

Product Details
  • Stock No: 35GO890101.a
  • Manufacturer: Not Specified
Flavorizer Flash Chamber Details
  • Evaporator Component Type: Separator
  • Tank Inlets & Outlets Description: Inlets: (1) 1-1/2 in., (1) 2 in., (2) 5-1/2 in. (manway). Outlets (1) 2 in. 4 legs at 6 in.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 28.5
  • Height (Inches): 67
Additional Product Details
Vacu-Therm - 50 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed