Vacuum Pump

Vacuum Pump

Vacuum Pump. No manufacturing tag specification of model or serial no. Driver pulley dia. 3-3/4 in. Driven pulley dia. 5-1/2 in. 8-3/8 in. inlet suction disc actual port size dia 1 in NPT. 1 in. NPT outlet. General Electric motor 1-1/2 Hp, 1720 rpm, 230/460 volts, 4.6/2.3 amps, 60 Hz, 3 phase. Overall dimensions: 2 ft. 4-1/4 in. L. x 1 ft. 3-1/2 in. W. x 10-3/4 in. H.

Product Details
  • Stock No: RKFO286A
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Vacuum
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1720
  • Motor Voltage: 230/460
  • Motor Amps: 4.6/2.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T
Dimensions:
  • Length (Inches): 28.25
  • Width (Inches): 15.5
  • Height (Inches): 10.75
Additional Product Details
Vacuum Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed