- Product Details
Vahterus Plate & Shell Heat Exchanger
Vahtherus Plate & Shell Heat Exchanger. National Board: 3075. Serial No: 40606. Year Built: 2015. AISI 304 SS Plates. CRN: U210520. MAWP(Ext): 14.5 PSI @ 230 F. MAWP(Int): 406 PSI @ 230 F. MDMT: -20 F @ 406 F.
Product Details
- Stock No: EFI02
- Manufacturer: Vahterus
- Serial Number: 40606
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 1
- Width (Inches): 1
- Height (Inches): 1
- Weight (LBS): 60
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2015
- Year Removed from Production: 2026
- Spec Sheet Available: No
- Previously Used With: Frick Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














